References
SMC:ZPR10BN-06-A5
Rubix:394A1299

Documents
Product details : SMC ZPR10BN-06-A5 VACUUM PAD
To be used when no space to install a buffer or when the adsorption surface is slanted
ZPR (B), Vacuum Pad, Lateral Entry
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x71x28 mm |
|---|---|
| Logistic Weight | 25 g |
| Material | nbr |
| Diameter | 10 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 24.47 excl. VAT
/ Each
£ 29.36 incl. VAT
- Usually arrives within 14 working days