References
IMI Norgren:M/58409/01
Rubix:120A7715
Manufacturer :M/58409/01


Technical specifications
| Material | nitrile rubber;silicone |
|---|---|
| Diameter | 50 mm |
| Shape | round |
Documents
Product details : NORGREN M/58409/01 VACUUM CUP ASSEMBLY
Bellows suction cup 50
Technical specifications
Attributes
| Material | nitrile rubber;silicone |
|---|---|
| Diameter | 50 mm |
| Shape | round |
| Type | vacuum bellows cup |
Show UNSPSC/ECL@SS
£ 44.94 excl. VAT
/ Each
£ 53.93 incl. VAT
- Usually arrives within 14 working days