FESTO 162519 VACUUM GENERATOR VADM-140-N
VADM Vacuum Suction Nozzles
See technical informationSee documentsReferences
Festo:VADM-140-N
Rubix:119A3347
Manufacturer :162519
EAN:4052568131418

Technical specifications
| Material | wrought aluminium alloy, pc, pe, pom, nickel-plated brass, pa, nbr |
|---|
Documents
Product details : FESTO 162519 VACUUM GENERATOR VADM-140-N
Vacuum generator VADM-140-N Nominal size, Laval nozzle=1,4 mm, Assembly Position=Any, Ejector characteristic=High vacuum, Integrated function=(* Ejector pulse valve, electrical, * Flow control valve, * Electrical on-off valve, * Filter, * Non-return valve, * Vacuum switch), Design structure=T-shaped
Technical specifications
Attributes
| Logistic Weight | 391,8 g |
|---|---|
| Material | wrought aluminium alloy, pc, pe, pom, nickel-plated brass, pa, nbr |
Show UNSPSC/ECL@SS
£ 608.80 excl. VAT
/ Each
£ 730.56 incl. VAT
- Delivery usually within ( 8 ) days