References
Festo:ESS-50-EF
Rubix:120A5561
Manufacturer :189353
EAN:4052568078768

Documents
Product details : FESTO 189353 SUCTION CUP COMPLETE ESS-50-EF
Suction cup complete ESS-50-EF easily interchangeable, Min. workpiece radius=100 mm, Nominal size=3 mm, Suction cup diameter=50 mm, Suction cup volume=7,9 cm3, Position of Connection=on top
Technical specifications
Attributes
| Logistic Weight | 32,93 g |
|---|---|
| Material | fluorocarbon rubber |
Show UNSPSC/ECL@SS
£ 56.03 excl. VAT
/ Each
£ 67.24 incl. VAT
- Delivery usually within ( 6 ) days