FESTO 193520 VACUUM GENERATOR VN-14-H-T4-PQ2-VA5-RQ3
VN pneumatic vacuum suction nozzle
See technical informationSee documentsReferences
Festo:VN-14-H-T4-PQ2-VA5-RQ3
Rubix:119A5509
Manufacturer :193520
EAN:4052568080006

Technical specifications
| Material | aluminium wrought alloy, nbr, pom, nickel-plated brass |
|---|
Documents
Product details : FESTO 193520 VACUUM GENERATOR VN-14-H-T4-PQ2-VA5-RQ3
Vacuum generator VN-14-H-T4-PQ2-VA5-RQ3 Standard, high vacuum, width 18 mm, T shape with push-in connector. Vacuum Connection with male thread. Nominal size, Laval nozzle=1,4 mm, Grid dimension=18 mm, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Standard), Design structure=T-shaped
Technical specifications
Attributes
| Logistic Weight | 32,56 g |
|---|---|
| Material | aluminium wrought alloy, nbr, pom, nickel-plated brass |
Show UNSPSC/ECL@SS
£ 46.63 excl. VAT
/ Each
£ 55.96 incl. VAT
- Delivery usually within ( 2 ) days