FESTO 525970 SUCTION CUP COMPLETE ESS-30-GT-G1/8-I
Suction cup ESS-30
See technical informationSee documentsReferences
Festo:ESS-30-GT-G1/8-I
Rubix:120A5932
Manufacturer :525970
EAN:4052568046682

Documents
Product details : FESTO 525970 SUCTION CUP COMPLETE ESS-30-GT-G1/8-I
Suction cup complete ESS-30-GT-G1/8-I easily interchangeable, Height compensator for suction-cup holder=3,5 mm, Min. workpiece radius=26 mm, Nominal size=2,5 mm, Suction cup diameter=30 mm, Suction cup volume=2,4 cm3
Technical specifications
Attributes
| Logistic Weight | 19,87 g |
|---|---|
| Material | polyurethane high-performance elastomer |
Show UNSPSC/ECL@SS
£ 24.49 excl. VAT
/ Each
£ 29.39 incl. VAT
- Delivery usually within ( 6 ) days