FESTO 193565 VACUUM GENERATOR VN-14-L-T4-PQ2-VQ3-RQ3
VN Pneumatic Vacuum Suction Nozzle
See technical informationSee documentsReferences
Festo:VN-14-L-T4-PQ2-VQ3-RQ3
Rubix:119A4218
Manufacturer :193565
EAN:4052568080204

Technical specifications
| Material | nbr, pom, wrought aluminium alloy, nickel-plated brass |
|---|
Documents
Product details : FESTO 193565 VACUUM GENERATOR VN-14-L-T4-PQ2-VQ3-RQ3
Vacuum generator VN-14-L-T4-PQ2-VQ3-RQ3 Standard, high suction rate, width 18 mm, T shape with push-in connector Nominal size, Laval nozzle=1,4 mm, Grid dimension=18 mm, Assembly Position=Any, Ejector characteristic=(* High suction flow rate, * Standard), Design structure=T-shaped
Technical specifications
Attributes
| Logistic Weight | 26,2 g |
|---|---|
| Material | nbr, pom, wrought aluminium alloy, nickel-plated brass |
Show UNSPSC/ECL@SS
£ 38.87 excl. VAT
/ Each
£ 46.64 incl. VAT
- Delivery usually within ( 2 ) days