FESTO 162531 VACUUM GENERATOR VADMI-140-N


VADMI Vacuum Suction Nozzles

References
festo:VADMI-140-N
rubix:119A3477
manufacturer :162531
ean:4052568131531
VADMI-140-N Vacuum generator
brand logo
Technical specifications
Materialwrought aluminium alloy, pc, pe, pom, nickel-plated brass, pa, nbr
See all Specifications

Product details : FESTO 162531 VACUUM GENERATOR VADMI-140-N


Vacuum generator VADMI-140-N With additional vacuum switch, NPN design Nominal size, Laval nozzle=1,4 mm, Assembly Position=Any, Ejector characteristic=High vacuum, Integrated function=(* Ejector pulse valve, electrical, * Flow control valve, * Electrical on-off valve, * Filter, * Non-return valve, * Vacuum switch), Design structure=T-shaped

Technical specifications


Attributes
Logistics dimensions (L x W x H)144x47x134Ā mm
Logistic Weight439,3Ā g
Materialwrought aluminium alloy, pc, pe, pom, nickel-plated brass, pa, nbr
Show UNSPSC/ECL@SS
Ā£ 762.82 excl. VAT
/ Each
Ā£ 915.38 incl. VAT
  • Delivery usually within ( 8 ) days