FESTO 526107 VACUUM GENERATOR VN-07-M-T2-PQ1-VQ1-RQ1


VN Pneumatic Vacuum Suction Nozzle

References
festo:VN-07-M-T2-PQ1-VQ1-RQ1
rubix:119A3211
manufacturer :526107
ean:4052568083595
VN-07-M-T2-PQ1-VQ1-RQ1 Vacuum generator
brand logo
Technical specifications
Materialnbr, pom, wrought aluminium alloy, nickel-plated brass
See all Specifications

Product details : FESTO 526107 VACUUM GENERATOR VN-07-M-T2-PQ1-VQ1-RQ1


Vacuum generator VN-07-M-T2-PQ1-VQ1-RQ1 In-line, high vacuum, width 10 mm, with plug connector. Nominal size, Laval nozzle=0,7 mm, Grid dimension=10 mm, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Inline), Design structure=T-shaped

Technical specifications


Attributes
Logistic Weight15,48Ā g
Materialnbr, pom, wrought aluminium alloy, nickel-plated brass
Show UNSPSC/ECL@SS
Ā£ 33.40 excl. VAT
/ Each
Ā£ 40.08 incl. VAT
  • Delivery usually within ( 11 ) days