FESTO 193569 VACUUM GENERATOR VN-05-H-T2-PQ1-VQ1-RO1


VN Pneumatic Vacuum Suction Nozzle

References
festo:VN-05-H-T2-PQ1-VQ1-RO1
rubix:119A6274
manufacturer :193569
ean:4052568080211
VN-05-H-T2-PQ1-VQ1-RO1 Vacuum generator
brand logo
Technical specifications
Materialnbr, pom, pe, wrought aluminium alloy, nickel-plated brass
See all Specifications

Product details : FESTO 193569 VACUUM GENERATOR VN-05-H-T2-PQ1-VQ1-RO1


Vacuum generator VN-05-H-T2-PQ1-VQ1-RO1 Standard, high vacuum, width 10 mm, T shape with plug connector and open silencer. Nominal size, Laval nozzle=0,45 mm, Grid dimension=10 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Standard)

Technical specifications


Attributes
Logistic Weight14,75Ā g
Materialnbr, pom, pe, wrought aluminium alloy, nickel-plated brass
Show UNSPSC/ECL@SS
Ā£ 37.61 excl. VAT
/ Each
Ā£ 45.13 incl. VAT
  • Delivery usually within ( 2 ) days