FESTO 189273 SUCTION CUP COMPLETE ESS-4-SNA


Suction cup ESS-4

References
festo:ESS-4-SNA
rubix:120A4803
manufacturer :189273
ean:4052568041908
ESS-4-SNA Suction cup complete
brand logo
Technical specifications
Materialbutadiene rubber
See all Specifications

Product details : FESTO 189273 SUCTION CUP COMPLETE ESS-4-SNA


Suction cup complete ESS-4-SNA Wearing part, easily replaceable Min. workpiece radius=10 mm, Nominal size=1,2 mm, Suction cup diameter=4 mm, Suction cup volume=0,008 cm3, Ejector pulse suitability=<= 4 bar

Technical specifications


Attributes
Logistic Weight2,97Ā g
Materialbutadiene rubber
Show UNSPSC/ECL@SS
Ā£ 10.22 excl. VAT
/ Each
Ā£ 12.26 incl. VAT
  • Delivery usually within ( 2 ) days