References
Optibelt:20 X 5000
Rubix:103A9722
Manufacturer :1606146
EAN:4014486037197





Technical specifications
| Profile | 20 |
|---|---|
| Belt designation | 20x5000 |
| Interior length | 5000 mm |
Product details : OPTIBELT V BELT 20 SECTION 20 50007700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 1330 g |
|---|---|
| Profile | 20 |
| Belt designation | 20x5000 |
| Interior length | 5000 mm |
| Outer length | 5079 mm |
| Upper width | 20 mm |
| Height | 12.5 mm |
| Pitch length | 5050 mm |
Show UNSPSC/ECL@SS
£ 80.91 excl. VAT
/ Each
£ 97.09 incl. VAT
- Usually arrives within 14 working days