References
Optibelt:40 X 8000
Rubix:265A9060
Manufacturer :1716987
EAN:4014486044874




Product details : OPTIBELT 40 X 8000 1716987
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 7664 g |
|---|---|
| Profile | e/40 |
| Belt designation | e315 |
| Interior length | 8000 mm |
| Outer length | 8157 mm |
| Upper width | 40 mm |
| Height | 25 mm |
| Pitch length | 8080 mm |
Show UNSPSC/ECL@SS
£ 238.76 excl. VAT
/ Each
£ 286.51 incl. VAT
- Usually arrives within 14 working days
