References
Optibelt:13 X 560
Rubix:265A8758
Manufacturer :1552361
EAN:4014486032536




Product details : OPTIBELT 13 X 560 1552361
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x41x41 mm |
|---|---|
| Logistic Weight | 61 g |
| Profile | a/13 |
| Belt designation | a22 |
| Interior length | 560 mm |
| Pitch length | 590 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 610 mm |
Show UNSPSC/ECL@SS
£ 4.40 excl. VAT
/ Each
£ 5.28 incl. VAT
- Usually arrives within 14 working days
