OPTIBELT V BELT 5 SECT M COG 5 1907747

VB 5

See technical information

References

Optibelt:5 X 190
Rubix:104A0629
Manufacturer :1661114
EAN:4014486009309
brand logo

Technical specifications

Profile5
Belt designation5x190
Interior length190 mm
See all Specifications

Product details : OPTIBELT V BELT 5 SECT M COG 5 1907747


Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.

Technical specifications


Attributes
Logistics dimensions (L x W x H)2x11x11 mm
Logistic Weight3 g
Profile5
Belt designation5x190
Interior length190 mm
Outer length209 mm
Upper width5 mm
Height3 mm
Pitch length201 mm
Materialsbr/nr
£ 7.11 excl. VAT
/ Each
£ 8.53 incl. VAT
  • Usually arrives within 14 working days