References
Optibelt:10 X 1450
Rubix:265A8734
Manufacturer :1794638
EAN:4014486032130




Product details : OPTIBELT 10 X 1450 1794638
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x35x35 mm |
|---|---|
| Logistic Weight | 93 g |
| Profile | z/10 |
| Belt designation | z57 |
| Interior length | 1450 mm |
| Outer length | 1488 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Pitch length | 1472 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 5.85 excl. VAT
/ Each
£ 7.02 incl. VAT
- Usually arrives within 14 working days
