References
Optibelt:10 X 875
Rubix:104A3224
Manufacturer :1521141
EAN:4014486031850




Product details : OPTIBELT VBELT A SECT ENV 10 8757700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x21x21 mm |
|---|---|
| Logistic Weight | 56 g |
| Profile | z/10 |
| Belt designation | z35 |
| Interior length | 875 mm |
| Outer length | 913 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Pitch length | 897 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 8.69 excl. VAT
/ Each
£ 10.43 incl. VAT
- Usually arrives within 14 working days
