References
Optibelt:13 X 2120
Rubix:104A5218
Manufacturer :1656730
EAN:4014486033335





Technical specifications
| Profile | a/13 |
|---|---|
| Belt designation | a83 1/2 |
| Interior length | 2120 mm |
Product details : OPTIBELT VBELT A SECT ENV 13 21207700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x157x157 mm |
|---|---|
| Logistic Weight | 231 g |
| Profile | a/13 |
| Belt designation | a83 1/2 |
| Interior length | 2120 mm |
| Outer length | 2170 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Pitch length | 2150 mm |
Show UNSPSC/ECL@SS
£ 18.42 excl. VAT
/ Each
£ 22.10 incl. VAT
- Usually arrives within 14 working days