References
Optibelt:10 X 2240
Rubix:265A8753
Manufacturer :1648562
EAN:4014486032338




Product details : OPTIBELT 10 X 2240 1648562
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x54x54 mm |
|---|---|
| Logistic Weight | 143 g |
| Profile | z/10 |
| Belt designation | z88 |
| Interior length | 2240 mm |
| Outer length | 2278 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Pitch length | 2262 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 8.95 excl. VAT
/ Each
£ 10.74 incl. VAT
- Usually arrives within 14 working days
