References
Optibelt:10 X 1320
Rubix:265A8731
Manufacturer :1676919
EAN:4014486032086




Product details : OPTIBELT 10 X 1320 1676919
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x32x32 mm |
|---|---|
| Logistic Weight | 84 g |
| Profile | z/10 |
| Belt designation | z52 |
| Interior length | 1320 mm |
| Outer length | 1358 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Pitch length | 1342 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 4.72 excl. VAT
/ Each
£ 5.66 incl. VAT
- Usually arrives within 14 working days
