References
Optibelt:10 X 925
Rubix:104A3226
Manufacturer :1775733
EAN:4014486031874




Product details : OPTIBELT VBELT A SECT ENV 10 9257700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x22x22 mm |
|---|---|
| Logistic Weight | 59 g |
| Profile | z/10 |
| Belt designation | z37 |
| Interior length | 925 mm |
| Pitch length | 947 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 963 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 8.68 excl. VAT
/ Each
£ 10.42 incl. VAT
- Usually arrives within 14 working days
