References
Optibelt:8 X 490
Rubix:132A0924
Manufacturer :1786879
EAN:4014486010053




Product details : OPTIBELT V BELT 8 SECTION 8 4907747
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x44x44 mm |
|---|---|
| Logistic Weight | 21 g |
| Profile | 8 |
| Belt designation | 8x490 |
| Interior length | 490 mm |
| Pitch length | 509 mm |
| Upper width | 8 mm |
| Height | 5 mm |
| Outer length | 521 mm |
Show UNSPSC/ECL@SS
£ 8.52 excl. VAT
/ Each
£ 10.22 incl. VAT
- Usually arrives within 14 working days
