References
Optibelt:17 X 1075
Rubix:104A1831
Manufacturer :1779426
EAN:4014486034110





Technical specifications
| Profile | b/17 |
|---|---|
| Belt designation | b42 1/2 |
| Interior length | 1075 mm |
Product details : OPTIBELT VBELT B SECTION ENVELOPE 17 10757700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x78x78 mm |
|---|---|
| Logistic Weight | 211 g |
| Profile | b/17 |
| Belt designation | b42 1/2 |
| Interior length | 1075 mm |
| Outer length | 1144 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 1115 mm |
Show UNSPSC/ECL@SS
£ 14.44 excl. VAT
/ Each
£ 17.33 incl. VAT
- Usually arrives within 14 working days