References
Optibelt:22 X 3048
Rubix:265A8965
Manufacturer :1608672
EAN:4014486037883




Product details : OPTIBELT 22 X 3048 1608672
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x285x285 mm |
|---|---|
| Logistic Weight | 988 g |
| Profile | c/22 |
| Belt designation | c120 |
| Interior length | 3048 mm |
| Pitch length | 3106 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 3136 mm |
Show UNSPSC/ECL@SS
£ 27.94 excl. VAT
/ Each
£ 33.53 incl. VAT
- Usually arrives within 14 working days
