References
Optibelt:8 X 850
Rubix:132A0232
Manufacturer :1786531
EAN:4014486010183




Product details : OPTIBELT V BELT 8 SECTION 8 8507700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x77x77 mm |
|---|---|
| Logistic Weight | 36 g |
| Profile | 8 |
| Belt designation | 8x850 |
| Interior length | 850 mm |
| Pitch length | 869 mm |
| Upper width | 8 mm |
| Height | 5 mm |
| Outer length | 881 mm |
Show UNSPSC/ECL@SS
£ 9.01 excl. VAT
/ Each
£ 10.81 incl. VAT
- Usually arrives within 14 working days
