References
Optibelt:13 X 407
Rubix:132A3871
Manufacturer :1675307
EAN:4014486032482




Product details : OPTIBELT VBELT A SECT ENV 13 4077700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 6x30x30 mm |
|---|---|
| Logistic Weight | 44 g |
| Profile | a/13 |
| Belt designation | a16 |
| Interior length | 407 mm |
| Pitch length | 437 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 457 mm |
Show UNSPSC/ECL@SS
£ 9.02 excl. VAT
/ Each
£ 10.82 incl. VAT
- Usually arrives within 14 working days
