References
Optibelt:10 X 1600
Rubix:265A8739
Manufacturer :1682133
EAN:4014486032192




Product details : OPTIBELT 10 X 1600 1682133
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x39x39 mm |
|---|---|
| Logistic Weight | 102 g |
| Profile | z/10 |
| Belt designation | z63 |
| Interior length | 1600 mm |
| Pitch length | 1622 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 1638 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 6.04 excl. VAT
/ Each
£ 7.25 incl. VAT
- Usually arrives within 14 working days
