References
Optibelt:13 X 5000
Rubix:265A8819
Manufacturer :1702095
EAN:4014486033724




Product details : OPTIBELT 13 X 5000 1702095
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 71x370x370 mm |
|---|---|
| Logistic Weight | 545 g |
| Profile | a/13 |
| Belt designation | a197 |
| Interior length | 5000 mm |
| Pitch length | 5030 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 5050 mm |
Show UNSPSC/ECL@SS
£ 21.33 excl. VAT
/ Each
£ 25.60 incl. VAT
- Usually arrives within 14 working days
