References
Optibelt:13 X 508
Rubix:214A4679
Manufacturer :1559481
EAN:4014486032512




Product details : OPTIBELT 13 5087700 V BELT A SECT ENV A20E
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x38x38 mm |
|---|---|
| Logistic Weight | 55 g |
| Profile | a/13 |
| Belt designation | a20 |
| Interior length | 508 mm |
| Pitch length | 538 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 558 mm |
Show UNSPSC/ECL@SS
£ 9.27 excl. VAT
/ Each
£ 11.12 incl. VAT
- Usually arrives within 14 working days
