References
Optibelt:10 X 1651
Rubix:265A8741
Manufacturer :1581750
EAN:4014486032215




Product details : OPTIBELT 10 X 1651 1581750
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x40x40 mm |
|---|---|
| Logistic Weight | 106 g |
| Profile | z/10 |
| Belt designation | z65 |
| Interior length | 1651 mm |
| Pitch length | 1673 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 1689 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 6.58 excl. VAT
/ Each
£ 7.90 incl. VAT
- Usually arrives within 14 working days
