References
Optibelt:6 X 850
Rubix:265A8704
Manufacturer :1536842
EAN:4014486009668




Product details : OPTIBELT 6 X 850 1536842
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x58x58 mm |
|---|---|
| Logistic Weight | 22 g |
| Profile | y/6 |
| Belt designation | 6x850 |
| Interior length | 850 mm |
| Outer length | 875 mm |
| Upper width | 6 mm |
| Height | 4 mm |
| Pitch length | 865 mm |
Show UNSPSC/ECL@SS
£ 3.51 excl. VAT
/ Each
£ 4.21 incl. VAT
- Usually arrives within 14 working days
