References
Optibelt:22 X 2261
Rubix:265A8945
Manufacturer :1504587
EAN:4014486037630




Product details : OPTIBELT 22 X 2261 1504587
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 733 g |
|---|---|
| Profile | c/22 |
| Belt designation | c89 |
| Interior length | 2261 mm |
| Pitch length | 2319 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 2349 mm |
Show UNSPSC/ECL@SS
£ 19.57 excl. VAT
/ Each
£ 23.48 incl. VAT
- Usually arrives within 14 working days
