References
Optibelt:32 X 5300
Rubix:213A0000
Manufacturer :1642610
EAN:4014486044607




Product details : OPTIBELT 32 53007700 V BELT D SECT ENV D208E
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 3540 g |
|---|---|
| Profile | d/32 |
| Belt designation | d208 |
| Interior length | 5300 mm |
| Outer length | 5426 mm |
| Upper width | 32 mm |
| Height | 20 mm |
| Pitch length | 5375 mm |
Show UNSPSC/ECL@SS
£ 91.79 excl. VAT
/ Each
£ 110.15 incl. VAT
- Usually arrives within 14 working days
