References
Optibelt:13 X 850
Rubix:212A0764
Manufacturer :1699650
EAN:4014486032710




Product details : OPTIBELT 13 8507700 V BELT A SECT ENV A34E
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x63x63 mm |
|---|---|
| Logistic Weight | 93 g |
| Profile | a/13 |
| Belt designation | a34 |
| Interior length | 850 mm |
| Pitch length | 880 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 900 mm |
Show UNSPSC/ECL@SS
£ 9.49 excl. VAT
/ Each
£ 11.39 incl. VAT
- Usually arrives within 14 working days
