References
Superseded Ref:874230
Mecaline:B41/B1080 - 889055
Rubix:243A4120
Manufacturer :889055
EAN:3660338416088

Documents
Product details : MECALINE B41 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | b/17 |
|---|---|
| Belt designation | b41 |
| Interior length | 1041 mm |
| Pitch length | 1080 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Outer length | 1080 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 8.89 excl. VAT
/ Each
£ 10.67 incl. VAT
- Usually arrives within 14 working days
