References
Optibelt:22 X 2718
Rubix:266A2911
Manufacturer :1514645
EAN:4014486544374

Product details : OPTIBELT 22 X 2718 1514645
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 881 g |
|---|---|
| Profile | c/22 |
| Belt designation | c107 |
| Interior length | 2718 mm |
| Outer length | 2806 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Pitch length | 2776 mm |
Show UNSPSC/ECL@SS
£ 24.02 excl. VAT
/ Each
£ 28.82 incl. VAT
- Usually arrives within 14 working days
