References
Superseded Ref:874256
Mecaline:B63/B1640 - 889095
Rubix:243A4142
Manufacturer :889095
EAN:3660338416484

Documents
Product details : MECALINE B63 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | b/17 |
|---|---|
| Belt designation | b63 |
| Interior length | 1600 mm |
| Pitch length | 1640 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Outer length | 1640 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 12.59 excl. VAT
/ Each
£ 15.11 incl. VAT
- Usually arrives within 14 working days
