References
Optibelt:13 X 1016
Rubix:104A2917
Manufacturer :1701343
EAN:4014486032819




Product details : OPTIBELT VBELT A SECT ENV 13 10167700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x75x75 mm |
|---|---|
| Logistic Weight | 111 g |
| Profile | a/13 |
| Belt designation | a40 |
| Interior length | 1016 mm |
| Pitch length | 1046 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 1066 mm |
Show UNSPSC/ECL@SS
£ 9.99 excl. VAT
/ Each
£ 11.99 incl. VAT
- Usually arrives within 14 working days
