References
Fenner:C2040-FEN
Rubix:406A1589
Manufacturer :240C0204


Technical specifications
| Profile | c/22 |
|---|---|
| Belt designation | c2040 |
| Interior length | 1982 mm |
Product details : CLASSICAL V-BELT STANDARD WRAPPED C SECTION 2040MM PITCH LENGTH
Fenner® Classic V
Light duty, wrapped V-belt
Ideal for high ratio or small pulley drives, the Fenner® classic V belt has a specially treated jacket to give superior anti-static, heat and oil-resistant properties which exceeds the new industry anti-ignition standards.
Light duty, wrapped V-belt
Ideal for high ratio or small pulley drives, the Fenner® classic V belt has a specially treated jacket to give superior anti-static, heat and oil-resistant properties which exceeds the new industry anti-ignition standards.
V-belt classic section C2040 / C78 22x1982Li
Strengths
► Extended temperature range -40° to +70°C.
► PB® (Precision Built) technology, eleminating the need for matching
► Accuracy and stability of length
► One-shot tensioning for fit-and-forget reliability
► Fully approved by all international standards
► BS 3790 (British Standard)
► ISO 4184 (International Standards Organisation)
► DIN 7753 (German Institute for Standardization)
► Static conductive in accordance with ISO 1813
► Conforms to API (American Petroleum Institute) specifications
► PB® (Precision Built) technology, eleminating the need for matching
► Accuracy and stability of length
► One-shot tensioning for fit-and-forget reliability
► Fully approved by all international standards
► BS 3790 (British Standard)
► ISO 4184 (International Standards Organisation)
► DIN 7753 (German Institute for Standardization)
► Static conductive in accordance with ISO 1813
► Conforms to API (American Petroleum Institute) specifications
Technical specifications
Attributes
| Profile | c/22 |
|---|---|
| Belt designation | c2040 |
| Interior length | 1982 mm |
| Outer length | 2083 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Pitch length | 2040 mm |
| Material | cr (polychloroprene) |
Show UNSPSC/ECL@SS
£ 29.43 excl. VAT
/ Each
£ 35.32 incl. VAT
- Delivery usually within ( 2 ) days