References
Optibelt:5 X 260
Rubix:132A3323
Manufacturer :1693696
EAN:4014486009323




Product details : OPTIBELT V BELT 5 SECT M COG 5 2607747
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 2x15x15 mm |
|---|---|
| Logistic Weight | 5 g |
| Profile | 5 |
| Belt designation | 5x260 |
| Interior length | 260 mm |
| Outer length | 279 mm |
| Upper width | 5 mm |
| Height | 3 mm |
| Pitch length | 271 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 7.11 excl. VAT
/ Each
£ 8.53 incl. VAT
- Usually arrives within 14 working days
