References
Optibelt:13 X 1041
Rubix:265A8766
Manufacturer :1761051
EAN:4014486032833




Product details : OPTIBELT 13 X 1041 1761051
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x77x77 mm |
|---|---|
| Logistic Weight | 113 g |
| Profile | a/13 |
| Belt designation | a41 |
| Interior length | 1041 mm |
| Pitch length | 1071 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 1091 mm |
Show UNSPSC/ECL@SS
£ 4.87 excl. VAT
/ Each
£ 5.84 incl. VAT
- Usually arrives within 14 working days
