References
Optibelt:8 X 1050
Rubix:104A1005
Manufacturer :1738138
EAN:4014486010244




Product details : OPTIBELT V BELT 8 SECTION 8 10507700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x95x95 mm |
|---|---|
| Logistic Weight | 44 g |
| Profile | 8 |
| Belt designation | 8x1050 |
| Interior length | 1050 mm |
| Outer length | 1081 mm |
| Upper width | 8 mm |
| Height | 5 mm |
| Pitch length | 1069 mm |
Show UNSPSC/ECL@SS
£ 9.02 excl. VAT
/ Each
£ 10.82 incl. VAT
- Usually arrives within 14 working days
