References
Optibelt:13 X 2845
Rubix:104A3737
Manufacturer :1527728
EAN:4014486033571




Product details : OPTIBELT VBELT A SECT ENV 13 28457700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 41x211x211 mm |
|---|---|
| Logistic Weight | 310 g |
| Profile | a/13 |
| Belt designation | a112 |
| Interior length | 2845 mm |
| Pitch length | 2875 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 2895 mm |
Show UNSPSC/ECL@SS
£ 26.96 excl. VAT
/ Each
£ 32.35 incl. VAT
- Usually arrives within 14 working days
