References
Optibelt:17 X 1422
Rubix:265A8845
Manufacturer :1656735
EAN:4014486034318




Product details : OPTIBELT 17 X 1422 1656735
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x103x103 mm |
|---|---|
| Logistic Weight | 279 g |
| Profile | b/17 |
| Belt designation | b56 |
| Interior length | 1422 mm |
| Pitch length | 1462 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Outer length | 1491 mm |
Show UNSPSC/ECL@SS
£ 10.12 excl. VAT
/ Each
£ 12.14 incl. VAT
- Usually arrives within 14 working days
