References
Optibelt:8 X 900
Rubix:104A1001
Manufacturer :1674706
EAN:4014486010206




Product details : OPTIBELT V BELT 8 SECTION 8 9007700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x81x81 mm |
|---|---|
| Logistic Weight | 38 g |
| Profile | 8 |
| Belt designation | 8x900 |
| Interior length | 900 mm |
| Pitch length | 919 mm |
| Upper width | 8 mm |
| Height | 5 mm |
| Outer length | 931 mm |
Show UNSPSC/ECL@SS
£ 9.01 excl. VAT
/ Each
£ 10.81 incl. VAT
- In stock: Next day delivery
