References
Optibelt:13 X 1143
Rubix:104A0318
Manufacturer :1594423
EAN:4014486032901




Product details : OPTIBELT VBELT A SECT ENV 13 11437700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x85x85 mm |
|---|---|
| Logistic Weight | 125 g |
| Profile | a/13 |
| Belt designation | a45 |
| Interior length | 1143 mm |
| Pitch length | 1173 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 1193 mm |
Show UNSPSC/ECL@SS
£ 11.36 excl. VAT
/ Each
£ 13.63 incl. VAT
- Usually arrives within 14 working days
