References
Optibelt:22 X 7500
Rubix:266A0182
Manufacturer :1610080
EAN:4014486038286




Product details : OPTIBELT 22 X 7500 1610080
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 2430 g |
|---|---|
| Profile | c/22 |
| Belt designation | c295 |
| Interior length | 7500 mm |
| Outer length | 7588 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Pitch length | 7558 mm |
Show UNSPSC/ECL@SS
£ 83.76 excl. VAT
/ Each
£ 100.51 incl. VAT
- Usually arrives within 14 working days
