References
Optibelt:22 X 7100
Rubix:265A9856
Manufacturer :1557959
EAN:4014486038279




Product details : OPTIBELT 22 X 7100 1557959
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 2300 g |
|---|---|
| Profile | c/22 |
| Belt designation | c280 |
| Interior length | 7100 mm |
| Pitch length | 7158 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 7188 mm |
Show UNSPSC/ECL@SS
£ 77.49 excl. VAT
/ Each
£ 92.99 incl. VAT
- Usually arrives within 14 working days
