MECALINE B39 WRAPPED V BELT 2.0


Classical V Belt B Section

References
mecaline:B39/B1030 - 889050
rubix:243A4118
manufacturer :889050
ean:3660338416033
brand logo
brand logo
Technical specifications
ProfileB/17
Belt designationB39
Interior length990 mm
See all Specifications

Product details : MECALINE B39 WRAPPED V BELT 2.0


All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt

Strengths

Working temperature -40 to +70°C

Applications

Power transmission applications via belt and pulley

Technical specifications


Attributes
ProfileB/17
Belt designationB39
Interior length990 mm
Upper width17 mm
Height11 mm
Pitch length1030 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 6.29 excl. VAT
/ Each
£ 7.55 incl. VAT
  • In stock: Next day delivery