References
Optibelt:13 X 1550
Rubix:104A3491
Manufacturer :1775105
EAN:4014486033106




Product details : OPTIBELT VBELT A SECT ENV 13 15507700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x115x115 mm |
|---|---|
| Logistic Weight | 169 g |
| Profile | a/13 |
| Belt designation | a61 |
| Interior length | 1550 mm |
| Outer length | 1600 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Pitch length | 1580 mm |
Show UNSPSC/ECL@SS
£ 14.53 excl. VAT
/ Each
£ 17.44 incl. VAT
- Usually arrives within 14 working days
